Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Slide Mailer

Catalog No. 22050101 Shop All Epredia Products
Change view
Click to view available options
Slide Mailer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-050-101 Slide Mailer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-050-101 Supplier Epredia™ Supplier No. 2500
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Holds two, 3 x 1 in. microscope slides.

  • Cardboard construction
  • Mailer holds two 3 × 1″ (76 × 25mm) microscope slides
  • 3.125 × 4″ (79 × 102mm) configuration conforms to U.S. Postal regulations
  • Cut-out windows allow viewing of patient identification
  • 24 per box, 30 boxes per case

Specifications

Type Slide Mailer
Slide Capacity 2
Description Slide Mailer
Dimensions (L x W) 3.125 in. x 4 in.
Length (English) 3.125 in.
Length (Metric) 79 mm
Material Cardboard
Width (English) 4 in.
Width (Metric) 102 mm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.