Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Slide Staining Tray Set, Disposable, 1 Lid 4 Bases, Black

Catalog No. 14127541 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
12 x 5 x 1.2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
14-127-541 12 x 5 x 1.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-541
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reduce possible cross-contamination and messy work areas

  • Made from a polypropylene and polyethylene blend for stability
  • Stain, rinse, and dry slides on a single working tray
  • A clean and fresh working surface area every time
  • Up to eight slides fit comfortably onto the base and the deep well holds up to 38 mL
  • Compact size and recessed handles for easy transport from work area to sink
  • Pack includes 4 trays and 1 lid
  • Dark lid protects slides for lightsensitive applications
  • Deep well holds up to 38 mL of liquid
  • 2 convenient pour spouts for quick disposal of unwanted liquid waste

Specifications

Product Type Slide Staining Tray
Dimensions (L x W x H) 12 x 5 x 1.2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.