Learn More
Heathrow Scientific™ Slide Tray Clasps

Description
- Label clasps with a permanent marker or attach a separate label
- Ideal for histology, microbiology, pathology as well as multiple user research environments
- Made from ABS
Specifications
Specifications
| Type | Slide Storage System |
| Autoclavable | Not Autoclavable |
| Closure Type | Clasp |
| Color | Natural |
| Device Holds | Slide Trays |
| Dimensions (L x W x H) | 2.2 x 1.7 x 0.6 in. |
| For Use With (Equipment) | Slide Tray |
| Height (English) | 0.6 in. |
| Height (Metric) | 1.6 cm |
| Length (English) | 2.2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.