Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ SlideMate™ Laser Slide Printer

Catalog No. 8000048 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Slide Printer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
80-000-48 Slide Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 80-000-48 Supplier Epredia™ Supplier No. 8000048

missing translation for 'validMainframeMsg'

Enter a new era of precision slide printing using laser technology with the SlideMate™ Laser Slide Printer.

  • Provides Improved barcode quality that enhances downstream workflow with improved scannability.
  • High resolution, 600 dpi printing with LIS connectivity to streamline workflow.
  • Reliable laser technology that can reduce instances of instrument downtime while delivering true on-demand slide barcode printing.
  • No additional consumables required such as ink, bulbs or ribbon.

Specifications

Product Type Slide Printer
Description Laser Printing Technology
Certifications/Compliance Compliance with Laser Safety IEC 60825-1 and Electrical Safety IEC/EN 61010-1:2010
Includes Printer, 2 hoppers (internal), 2 chutes (external), Stylus, Pack of filters (2 filters), Brush for dusting and power cord
Weight (English) 52.9 lb.
Weight (Metric) 24 kg
Height (English) 15.2 in.
Height (Metric) 38.6 cm
Length (English) 15.9 in.
Length (Metric) 40.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.