Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ SlideMate™ Slide Printer with LabWriter Software

Catalog No. B81300034 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Slide Printer w/ Tblt PC, Clmp
Slide Printer, 15 in. PC, Clmp
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
B81300034 Slide Printer, 15 in. PC, Clmp
B81300018 Slide Printer w/ Tblt PC, Clmp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. B81300034 Supplier Epredia™ Supplier No. B81300034

missing translation for 'validMainframeMsg'

Reduce patient identification errors while enhancing lean workflow with the Epredia™ SlideMate™ Slide Printer.

High-Quality Printing
  • Chemical-resistant media ensures print reliability
  • Innovative collection tray operates on a first-in first-out (FIFO) basis
  • Bar codes can be scanned immediately to print slides for a single case
Works for Your Laboratory
  • Printer offers LIS connectivity
  • Flexible data input methods make for easy integration into the laboratory
  • Slide storage inside the unit protects slides from dust and the environment
  • Small footprint (22.6 x 15.2 x 26.4cm) fits easily next to the microtome or Cytology slide processor

Specifications

Product Type Slide Printer, 15 in. PC, Clmp
Slide Capacity 150 Pieces (Input Stack), 10 Pieces (Output Tray)
Media Capacity 1 Roll, approximately 12,000 Slides
Media Color Black
Media Type Thermal transfer ribbon, 1 in. wide roll
Color Light Gray
Slide Type 3 x 1 in. or 25 x 75mm x 1mm with Superfrost™ or Colorfrost™ end
Throughput 8 Slides/minute typical, slide dependent
Includes Box of slides, Digital Imager, LabWriter Software, Network Cable, SlideMate Slide Printer, SlideMate with 15 in. PC (Clamp Style Arm) Premium Package
Weight (English) 9.5 lb.
Weight (Metric) 4.3 kg
Depth (English) 10.4 in.
Depth (Metric) 26.4 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Electrical Requirements 100/240 V 47/63 Hz
Amperage 1.2 A
Frequency 47/63 Hz
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.