Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

G-Biosciences Slides Staining Jar, 24-Slots, single unit
SCI_ED

Catalog No. S001167
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S001167 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S001167 Supplier G-Biosciences Supplier No. 7862256
Add to Cart
Add to Cart

Each Jar can hold 24 slides per pack.

  • Fit: Fits 75 x 25 mm or 3 x 1 in. (L x W) sides with 0.8 mm - 1.2 mm thickness.
  • Easy to Use: Allow you to easily insert and remove microscope slides.
  • Package: one slide staining rack and one slide staining jar.

Specifications

Autoclavable Not Autoclavable
Color Gray
Holds Lab Slides, Microscope Slides
Material Plastic
Positions Standing
Shape Rectangular
Sterility Non-sterile
Product Type Slide Staining Rack
Height (Metric) 114 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.