Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Bessey Bar Clamp, 8500HPC, 14 in Opening, 4 in Throat, 1 ea

Catalog No. 502785511
Encompass_Preferred

This extra heavy-duty bar clamp is designed for demanding industrial welding and fabrication applications requiring high clamping force and stability. Constructed from tempered cold-drawn forged steel, it provides reliable performance and long service life. The clamp features a sliding T-handle and a patented rail design to deliver straight-line power transmission.

  • Provides 8,500 lb of clamping force for secure hold
  • Features 14 in. maximum jaw opening and 4 in. throat depth
  • Includes swiveling MorPad that tilts up to 35° for versatile clamping
  • Equipped with spatter-resistant, heat-treated, high-carbon Acme threaded screw
  • Constructed from tempered drop-forged steel for durability
  • Includes standard rail profile

Catalog No. 50-278-5511 Supplier Grainger Supplier No. 19C712
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This extra heavy-duty bar clamp is designed for demanding industrial welding and fabrication applications requiring high clamping force and stability. Constructed from tempered cold-drawn forged steel, it provides reliable performance and long service life. The clamp features a sliding T-handle and a patented rail design to deliver straight-line power transmission.

  • Provides 8,500 lb of clamping force for secure hold
  • Features 14 in. maximum jaw opening and 4 in. throat depth
  • Includes swiveling MorPad that tilts up to 35° for versatile clamping
  • Equipped with spatter-resistant, heat-treated, high-carbon Acme threaded screw
  • Constructed from tempered drop-forged steel for durability
  • Includes standard rail profile

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.