Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers

Catalog No. 1950780
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Deepwell Plates
Matrix 2D Tubes (1 mL)
Matrix 2D Tubes (200 μL)
Matrix 2D Tubes (5 mL)
Microplates
Microplates with Lids
Tubes
Positions:
12 Boxes/Rack
16 Boxes/Rack
16 Plates/Rack
18 Boxes/Rack
21 Boxes/Rack
24 Boxes/Rack
24 Plates/Rack
28 Boxes/Rack
28 Plates/Rack
30 Plates/Rack
35 Plates/Rack
36 Boxes/Rack
42 Boxes/Rack
44 Plates/Rack
48/Box
66 Plates/Rack
70 Plates/Rack
84 Plates/Rack
9 Boxes/Rack
96/Box
Product Type:
Box Racks - Sliding Drawer
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Side Access Freezer Rack (Microplate/Locking Rod)
Side Access Microplate Rack w/Locking Rod
Sliding Drawer Freezer Rack (Tube Boxes)
Sliding Drawer Freezer Rack (Tubes)
For Use With (Equipment):
EXF240, HFU240B (13 cu.ft.)
EXF240, HFU240B (5 shelf) (13 cu.ft.)
EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
EXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.)
EXF600, HFU600B (28 cu.ft.)
Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
Upright Freezers (13 cu.ft.)
Upright Freezers (17.3, 23 cu.ft.)
Upright Freezers (17.3, 23, 28.8 cu.ft.)
Upright Freezers (28 cu.ft.)
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Positions Product Type For Use With (Equipment)
19-507-80 Tubes 96/Box Sliding Drawer Freezer Rack (Tubes) EXF240, HFU240B (13 cu.ft.)
19-507-82 Matrix 2D Tubes (200 μL) 36 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
19-507-84 Tubes 96/Box Sliding Drawer Freezer Rack (Tubes) EXF600, HFU600B (28 cu.ft.)
19-507-86 Matrix 2D Tubes (200 μL) 42 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
19-506-37 Microplates 16 Plates/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF240, HFU240B (5 shelf) (13 cu.ft.)
19-506-38 Microplates 24 Plates/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.)
19-506-39 Microplates 28 Plates/Rack Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
19-507-92 Tubes 96/Box Sliding Drawer Freezer Rack (Tubes) EXF240, HFU240B (13 cu.ft.)
19-507-96 Matrix 2D Tubes (1 mL) 21 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF600, HFU600B (28 cu.ft.)
19-507-98 Matrix 2D Tubes (1 mL) 21 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
19-508-00 Tubes 48/Box Sliding Drawer Freezer Rack (Tubes) EXF240, HFU240B (13 cu.ft.)
19-508-02 Matrix 2D Tubes (5 mL) 24 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
19-508-16 Tubes 48/Box Sliding Drawer Freezer Rack (Tubes) EXF600, HFU600B (28 cu.ft.)
19-508-18 Matrix 2D Tubes (5 mL) 28 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
19-505-24 Deepwell Plates 35 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Upright Freezers (28 cu.ft.)
398321 Microplates with Lids 70 Plates/Rack Side Access Microplate Rack w/Locking Rod Upright Freezers (13 cu.ft.)
398323 Microplates with Lids 84 Plates/Rack Side Access Freezer Rack (Microplate/Locking Rod) Upright Freezers (17.3, 23 cu.ft.)
398324 Boxes (2 in.) 12 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (13 cu.ft.)
398325 Boxes (3 in.) 9 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (13 cu.ft.)
398326 Boxes (2 in.) 16 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (17.3, 23 cu.ft.)
398330 Boxes (3 in.) 12 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (17.3, 23 cu.ft.)
398331 Boxes (2 in.) 16 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (17.3, 23 cu.ft.)
398332 Boxes (2 in.) 12 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (13 cu.ft.)
398333 Microplates 66 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Upright Freezers (17.3, 23, 28.8 cu.ft.)
398334 Microplates 44 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Upright Freezers (13 cu.ft.)
920099 Boxes (3 in.) 9 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (13 cu.ft.)
398335 Microplates 30 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Upright Freezers (17.3, 23, 28.8 cu.ft.)
398327 Boxes (2 in.) 12 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (17.3, 23 cu.ft.)
19-507-94 Matrix 2D Tubes (1 mL) 18 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 19-507-80 Supplier Thermo Scientific™ Supplier No. 1950780
Add to Cart
Add to Cart

Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Silver
Holds Tubes
Material Stainless Steel
Positions 96/Box
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) EXF240, HFU240B (13 cu.ft.)
Freezer Compatiblity (Inner Doors) 5
No. of Racks 4
No. of Racks per Freezer 20
Width (English) 9.5 in.
Height (English) 16.6 in.
Depth (English) 5.5 in.
Depth (Metric) 14 cm
Product Type Sliding Drawer Freezer Rack (Tubes)
Shelves 2 Tiers
Height (Metric) 42.2 cm
Width (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.