Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Slimline Paraffin Dispenser
SDP

Catalog No. 21010358
Change view
Click to view available options
Capacity (Metric):
7.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
21-010-358 7.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-010-358 Supplier StatLab Supplier No. SIPWDSM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensures a minimal requirement for bench space, while maintaining a large 7.5 L capacity tank.

  • The novel design of the Slimline Paraffin Dispenser is smaller in size for melting up to 6 Kg of pelletized paraffin at a time
  • A digital temperature control provides a highly accurate temperature setting, and is coupled with an ultra-fast heating system for rapid melting of pelletized paraffin, available for dispensing after only 30 min.
  • Melted paraffin is dispensed using a high positioned non-drip lever tap, which can be locked in an open position for quick delivery of paraffin into various sized containers
  • The dispensing tap is heated to prevent blockages caused by solidified paraffin
  • Features: High tap position (153 mm from the bench) allows larger sized containers to be used, integral tap filter screen, heated tap
  • Dimensions: 420.5 x 181 x 435.5 mm (D x W x H)
  • Weight: 15.4 lb. (7.0 Kg)

Specifications

Capacity (Metric) 7.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.