Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SlimView™ Group Lock Box

Catalog No. 17607629 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-607-629 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-607-629 Supplier Brady™ Supplier No. 150505
Add to Cart
Add to Cart

Good things come in small packages. The SlimView Group Lock Box reduces the space you need for group lockout or box storage. An innovative recessed door allows padlocks to hang straight, meaning space-saving efficiency for you.

Good things come in small packages. The SlimView Group Lock Box reduces the space you need for group lockout or box storage. An innovative recessed door allows padlocks to hang straight, meaning space-saving efficiency for you.

  • Rugged steel body and polycarbonate door stand up to all of your toughest jobs.
  • Clear door gives you clear view into everything you need during your group lockout.
  • Convenient storage with built-in padlock and key hangers.
  • Room for a dozen, storage space for up to 12 padlocks.
  • Easy to wall mount with button mount holes.

Specifications

Product Type Lock Box
Color Red
Material Steel
Certifications/Compliance OSHA 29 CFR 1910.147
Depth (English) 3.45 in
Depth (Metric) 87.63 mm
Description Unfilled
Height (English) 6.06 in.
Height (Metric) 153.92 mm
Includes Labels
Width (English) 10.51 in.
Width (Metric) 266.95 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.