Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Sling Pack for M611 Printer

Catalog No. 17004578 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-004-578 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-578 Supplier Brady™ Supplier No. M611SLING
Add to Cart
Add to Cart
This item is not returnable. View return policy

Move through work more efficiently with this M611 Sling Pack, which offers a convenient, hands-free way to work.

  • Use this convenient carryall as a full, on-the-go print station
  • Keep everything you need in one place – includes compartments sized to fit your phone, materials and cords
  • Work comfortably with an adjustable padded shoulder strap
  • A soft cover protects the printer during transport

Specifications

Product Type Case
Color Blue
For Use With (Equipment) BradyPrinter M611
Length (English) 4.75 in.
Width (English) 30 in.
Width (Metric) 76.2 cm
Height (English) 19 in.
Height (Metric) 48.26 cm
Depth (English) 4.75 in.
Depth (Metric) 120.65 mm
Adhesive Type Non-adhesive
Autoclavable Not Autoclavable
Sterility Non-sterile
Includes Sling
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.