Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Safety-Walk™ Slip Resistant Resilient Medium Tape, Series 300

Catalog No. 17623886 Shop All 3M Products
Change view
Click to view available options
Color:
Black
Gray
Width (Metric):
25 mm
51 mm
102 mm
152 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (Metric)
17-623-886 Gray 102 mm
17-623-836 Black 25 mm
17-623-820 Black 51 mm
17-623-821 Gray 51 mm
17-623-885 Black 102 mm
17-623-837 Black 152 mm
17-623-838 Gray 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 17-623-886 Supplier 3M™ Safety-Walk™ Supplier No. 7000126124
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

A resilient, non-mineral, slip resistant material. Soft surface is suitable for bare feet.

  • Pressure-sensitive adhesive backing provides enhanced safety and long-lasting performance
  • Designed for barefoot-traffic areas, yet the surface handles light shoe traffic
  • A variety of widths from 25 mm to 914 mm wide are available
  • NFSI High Traction Certification
TRUSTED_SUSTAINABILITY

Specifications

Adhesive Type Pressure Sensitive Adhesive
For Use With (Application) Barefoot Traffic Areas
Length (Metric) 18.3 m
Dimensions (L x W) 18.3 m x 102 mm
Packaging Quantity 1 Ea.
Width (English) 4 in.
Width (Metric) 102 mm
Type Floor Tape
Color Gray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.