Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Slip Stop Matting
SCI_ED

Catalog No. S29126 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
6 x 16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S29126 6 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29126
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cut to any size to suit a wide range of laboratory, industrial, or home applications.

Nonslip—prevents unnecessary slips and reduces accidental dropping, spillage, and loss of small components. Economical—one small piece holds objects fir mLy in place without clamps or permanent fixing.

  • Stabilizes tools and other delicate instrumentation on the workbench
  • Holds flasks and test tubes securely on shakers and stirrers
  • Use with robots and mechanical handling systems to enable accurate location and presentation of components and to enhance grip
  • Easy to clean—simply wash with mild detergent and warm water, then drip dry
  • Store at temperatures from ambient to 50°C (122°F) and keep from freezing

Order Info

Thickness: 0.03 in. (0.8 mm). Additional sizes available; contact your Fisher Customer Service Representative.

Specifications

Product Type Slip Stop Mat
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Dimensions (L x W) 6 x 16 in.
For Use With (Application) Holds objects fir mLy in place without need for permanent fixing or clamps
Thickness 0.036 in.
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.