Learn More
FyterTech Nonwovens Slipfyter™ Traction Mat
Description
- Easy, durable solution to combat slips, trips and falls in a variety of locations
- Withstand heavy foot and vehicle traffic, including fork trucks
- Bottom layer sticks to the ground/surface with Cling technology
- Peel up and re-position as needed
- Durable top layer can be vacuumed, swept with broom or mopped
- ADA compliant for wheelchairs and walkers
- A fraction of the weight of rubber-backed mats: easing back strain when changing mats
- Create custom-sized rugs for transition areas and problem spots where leaks or spills may be present
Specifications
Specifications
| Color | Gray |
| Description | Traction Rug |
| Capacity (English) | 21 gal. |
| Capacity (Metric) | 79 L |
| Material | Needle-punch Polypropylene |
| Type | Absorbent Rug |
| For Use With (Application) | Floors, walkways, entryways |
| Packaging Quantity | 1 Roll |
| Weight Capacity | Medium-weight |
| Dimensions (L x W x H) | 14 x 14 x 34.375 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.