Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Slipfyter™ Universal Caution Stand Kit

Catalog No. 19066660 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (English):
4 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-066-660 4 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-660 Supplier FyterTech Nonwovens Supplier No. HVU700CS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed of durable yet lightweight corrugate plastic, making it impervious to moisture. National Packaging Services Corporation™ Slipfyter™ Universal Caution Stand Kit is a unique spill control solution that allows for quick response to clean and warn of spills.

  • A unique spill control solution that combats slips, trips and falls and cleans up spills
  • Easier to use than mop and bucket
  • Takes a third of the time to respond and clean up a spill
  • Comes packaged and ready to go
  • Simply remove from the box and set-up in desired area
  • Includes a convenient carry handle that allows for easy transport, set-up and storage when not in use
  • High-visibility print layer on absorbent pads is strong and tear resistant
  • Keep the stand and simply refill with more absorbent pads
  • High-Visibility print layer draws quick visual attention to the affected area is strong and tear resistant
  • Each stand contains enough sorbent pads to absorb up to 4 gallons of 15L
  • Sorbent pads provide for cut resistance during clean up so you can pick up small sharp objects such as broken glass or plastic
  • These sorbents are virtually lint-free and highly durable for high viscosity or high traffic applications
  • Spunbond material is extremely strong and can withstand rigorous abuse from foot traffic
  • Won't tear apart when pulled or placed under equipment

Specifications

Color Yellow
Capacity (English) 4 gal.
Capacity (Metric) 15 L
Material Corrugated Plastic, Polypropylene Fiber
Type Two Sided Floor Stand with Sorbent Pads
For Use With (Application) Absorbs and retains oil, water, solvents, coolants, etc
Includes 40 sorbent pads, 2-sided caution stand
Packaging Quantity 1 Kit
Dimensions (L x W) 16 x 14 in.
Height (English) 26 in. Folded
Height (Metric) 66 cm Folded
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.