Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Sloped Caulking Tool
SDP

Catalog No. 19173538 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
7 -3/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-173-538 7 -3/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-538 Supplier Ampco Supplier No. 41033
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-sparking, non-magnetic, and corrosion-resistant tool. Made in the United Kingdom.

  • A bronze metal caulking tool with a 130 degree sloped shaft rising to a round horizontal handle.
  • Metric height (a): 6 mm
  • Metric width of caulking edge (b): 26 mm,
  • Metric handle diameter (s): 19 mm
  • Metric length: 200 mm
  • Metric weight: 410 g
  • English height (a): 1/4 in.
  • English width of caulking edge (b): 1 in.
  • English handle diameter (s): 3/4 in.
  • English length: 7 and 3/4 in.
  • English weight: 0.90 lb.

Specifications

Length (English) 7 -3/4 in.
Quantity 1 Ea.
Product Type Caulking Tool
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.