Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Slotted Mass Sets and Weight Hanger
SCI_ED

Catalog No. S40385 Shop All Troemner Products
Change view
Click to view available options
Weight (Metric):
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S40385 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40385 Supplier Troemner™ Supplier No. 53010F

Sets with easy portability.

  • All weights 10g and greater are made from lacquered brass
  • Weights less than 10g are made from aluminum
  • Designed to stack on weight hanger

Compliance

Adjusted to ASTM™ Class 6

TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 10 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.