Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Slotted Upright Module Double Bay

Catalog No. p-7235762
Change view
Click to view available options
Width (English):
55.1 in.
70.87 in.
Height (English):
53.5 in.
62.3 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
90349001P 55.1 in. 53.5 in.
90349002P 55.1 in. 62.3 in.
90449001P 70.87 in. 53.5 in.
90449002P 70.87 in. 62.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 90349001P Supplier Treston™ Supplier No. 90349001P
Only null left
Add to Cart
Add to Cart

Double bay slotted uprights for attachment to Treston table frames. Double bay upright modules allow for 2 columns of accessories, compared to single bay modules.

  • Double bay slotted upright module
  • For Treston Concept/Cornerstone workstations
  • Module includes 3 slotted uprights, 2 corner brackets and 1 T straight bracket
  • Max load 440 lbs (220 lbs per side)

Specifications

Autoclavable Not Autoclavable
Depth (Metric) 60 mm
Includes 3 slotted uprights, 2 corner brackets, 1 straight bracket, 2 horizontal tubes and attachment hardware
Load Bearing Capacity (Metric) 100 kg
Depth (English) 2.36 in.
Length (Metric) 1400 mm
Increments 1 in.
Length (English) 55.1 in.
Load Bearing Capacity (English) 220 lb.
Height (English) 53.5 in.
Height (Metric) 1359 mm
Description 2 x M30 slotted upright module, 53 in. height (double bay)
For Use With (Equipment) Treston Workstations
For Use With (Application) Laboratories
Finish Epoxy powder coat
Width (English) 55.1 in.
Width (Metric) 1400 mm
Adjustable Along upright in 1 in. increments
Back Style Open
Quantity 1 Ea.
Surface Coating Epoxy powder coat
Warranty 5 years
With Casters No
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.