Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Slotted Upright Module Single Bay

Catalog No. 9074901P
Change view
Click to view available options
Length (English):
47.24 in.
59.1 in.
70.87 in.
Width (English):
47.24 in.
59.1 in.
70.87 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
9074901P 47.24 in. 47.24 in.
9074908P 59.1 in. 59.1 in.
9074909P 70.87 in. 70.87 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 9074901P Supplier Treston™ Supplier No. 9074901P
Add to Cart
Add to Cart

Single bay slotted uprights for attachment to Treston table frames. Holds accessories, such as shelves and power, above the work surface.

  • Single bay slotted upright module
  • For Treston Concept/Cornerstone workstations
  • Module includes 2 slotted uprights, 2 corner brackets
  • Max load 220 lbs

Specifications

Description M48 slotted upright module, 53 in. height (single bay)
Finish Epoxy powder coat
Surface Coating Epoxy powder coat
Depth (Metric) 60 mm
Height (English) 53.5 in.
Adjustable Along upright in 1 in. increments
Load Bearing Capacity (Metric) 50 kg
Warranty 5 years
Includes 2 slotted uprights, 2 corner brackets, 1 horizontal rail, and attachment hardware
Quantity 1 Ea.
Width (English) 47.24 in.
Length (English) 47.24 in.
Increments 1 in.
Load Bearing Capacity (English) 220 lb.
Depth (English) 2.36 in.
Length (Metric) 1200 mm
For Use With (Equipment) Treston Workstations
Width (Metric) 1200 mm
Height (Metric) 1359 mm
Back Style Open
Autoclavable Not Autoclavable
With Tilt No
With Casters No
Footrest No
For Use With (Application) Laboratories
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.