Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Slotted Upright Post

Catalog No. 86009649
Change view
Click to view available options
Mounting Type:
Center
Left/Right
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Type
86-009-649 Center
86-009-949 Left/Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 86-009-649 Supplier Treston™ Supplier No. 86009649
Add to Cart
Add to Cart

Counter mounted uprights are ideal for adding additional shelves and storage above an existing workspace, such as casework. Brackets included. Shelves NOT included.

  • Single slotted upright with off-set
  • Mounting hardware included
  • Mounting plates attach to upright base from under work surface
  • Work surface must be drilled according to hole pattern provided by Treston
  • Accessories, such as shelves, not provided

Specifications

Product Type Slotted Upright Post
Mounting Type Center
Quantity 1 Ea.
Length (Metric) 1200 mm
Width (English) 1.18 in.
Length (English) 47.24 in.
Width (Metric) 30 mm
Includes Slotted upright with attachment hardware
Depth (English) 2.36 in.
Depth (Metric) 60 mm
For Use With (Equipment) Treston Workstations
Height (English) 47.24 in.
Height (Metric) 1200 mm
Dimensions (L x W) 47.24 x 1.18 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.