Learn More
Description
- Small size allows placement close to imaging and recording recording so as to minimize convective heat losses
- Single line in-line solution heaters include T1 thermister embedded within aluminum housing for feedback control
- Output temperature - ambient to 65 °C
- Flow Rate: 2 mL/min
- The heater is connected to the chamber with a short length of tubing such that the warmed perfusate flows directly into the chamber bath. Depending on bath volume and other factors, in-line solution heating alone by itself may be sufficient for many applications.
Specifications
Specifications
| Capacity (Metric) | 260 μL |
| Depth (Metric) | 12.5 mm |
| Voltage | 12 VDC |
| Model | SF-28 |
| Length (Metric) Power Cord | 1.9 m |
| Product Type | In-line Heater |
| Amperage | 1.2 A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.