Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Small Bulk Bin with Lid Mount
SDP

Catalog No. 22000532
Change view
Click to view available options
Includes:
Powerful Magnets for Mounting
Screws and Anchors for Mounting
VHB Tape for Mounting
Width (English):
7.3 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (English)
22-000-532 VHB Tape for Mounting 7.3 in.
22-000-530 Powerful Magnets for Mounting 7.3 in.
22-000-531 Screws and Anchors for Mounting 7.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-000-532 Supplier Poltex Supplier No. BLKBNLIDST

missing translation for 'validMainframeMsg'

Holds and dispenses bulk conical tubes, microtubes, syringes, etc. Fill from the top (lid on top), dispense from the front (open front).

Holds and dispenses bulk conical tubes, microtubes, syringes, etc. Fill from the top (lid on top) and dispense from the front (open front). Choose from magnet mount, VHB tape mount, or wall mount.

  • Durable, cleanable PETG construction
  • VHB tape mount (very high bond tape included)
  • Wall mount (screws and anchors included)
  • Magnet mount (powerful magnets included)

Specifications

Width (Metric) 18.5 cm
Quantity 1 Pk.
Width (English) 7.3 in.
Autoclavable Not Autoclavable
Color Clear
For Use With (Application) Dispenser
Includes VHB Tape for Mounting
Holds Conical Tubes, Microtubes, Tips, Vials
Material PETG
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.