Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Small Cutting Shears
SDP

Catalog No. 19174287 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-287 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-287 Supplier Ampco Supplier No. S59
Add to Cart
Add to Cart

Non-sparking, non-magnetic, and corrosion-resistant cutting shears. Made in the USA with German components.

  • Blade size: 3 in.
  • Length: 6 in.
  • Weight: 0.10 lb.

Specifications

Product Type Cutting Shears
Length (English) 6 in.
Length (English) Blade 3 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.