Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ Small Flange with Hose Nozzle, DN 25/SW15

Catalog No. 14381077 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
For Use With:
VACUU-PURE 10 C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
14-381-077 VACUU-PURE 10 C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-381-077 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20662808
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An accessory for use with VACUU·PURE™ Pumps

This adapter allows easy connection of a DN 25 hose to a KF vacuum system. Made from durable polypropylene (PP)

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outside 19 mm
For Use With VACUU-PURE 10 C
Includes Hose Nozzle
Material Polypropylene
Size DN25/SW15
Type Small Flange
Maximum Pressure 0.22 psi
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.