Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Sized to fit calibration gases or medical oxygen in laboratories
- Stands have pre-drilled holes for wall or benchtop mounting
- PVC stands fit 2 or 3 in. calibration gas, lecture bottles and oxygen cylinders
- Pre-drilled mounting holes
- Models 35318 and 35320 require mounting for proper functionality
- Model 35322 functions as a six-cylinder carrier for transporting within a laboratory
- Steel stands with corrosion resistant power-coated finish
- Used for medical oxygen or calibration gases
Specifications
Specifications
| Type | Gas Cylinder Stand |
| Holds | 3 Cylinders |
| Load Bearing Capacity (English) | 200 lb. |
| Load Bearing Capacity (Metric) | 272 kg |
| Material | PVC |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?