Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Glacierbrand™ Small Ice Bucket 2.5 L, Blue, 10.625" diameter, 4.375" height
SDP

Catalog No. 50364039
Encompass_Preferred

Preserve ice 30% longer with these ice buckets made of triple density expanded polystyrene. Thick insulating walls will not sweat. Robust handles make buckets easy to carry. Use the supplied lid to maximize cooling. Heavy duty and solidly constructed to be unbreakable under normal laboratory conditions. Resistant to mild chemicals as well as ice-alcohol slurry, dry ice, and liquid nitrogen. Not recommended for long-term exposure to harsh chemicals or corrosives.
Capacity: 2.5 L
Color: Blue
Diameter: 10.625"
Height: 4.375"

Catalog No. 50-364-039 Supplier Electron Microscopy Sciences Supplier No. 6860040
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Preserve ice 30% longer with these ice buckets made of triple density expanded polystyrene. Thick insulating walls will not sweat. Robust handles make buckets easy to carry. Use the supplied lid to maximize cooling. Heavy duty and solidly constructed to be unbreakable under normal laboratory conditions. Resistant to mild chemicals as well as ice-alcohol slurry, dry ice, and liquid nitrogen. Not recommended for long-term exposure to harsh chemicals or corrosives.
Capacity: 2.5 L
Color: Blue
Diameter: 10.625"
Height: 4.375"

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.