Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Small Microtube Rack Holder - 8 Position
SDP

Catalog No. 01259212
Change view
Click to view available options
Dimensions (L x W x H):
9 x 5.9 x 9.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-212 9 x 5.9 x 9.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 01-259-212 Supplier Poltex Supplier No. 8SMMICRO
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart
N/A

Holds small microtube racks in an 8 position design. Durable and cleanable PETG construction.

  • Holds small microtube racks
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Microtubes
Material PETG
Shape Horizontal
Stackable No
Sterility Non-sterile
For Use With (Application) Holds Small Microtube Racks
For Use With (Equipment) Microtube Rack
Dimensions (L x W x H) 9 x 5.9 x 9.75 in.
Weight (English) 2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.