Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Small Ozone Generating Air Purifier
SDP

Catalog No. 22446200 Shop All Mopec Products
Change view
Click to view available options
Voltage:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-446-200 120 V
22-446-197 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-446-200 Supplier Mopec Supplier No. FS011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Air purifiers convert oxygen molecules into ozone to maintain controlled, safe level of ozone for effective air purification.

  • Baked gray enamel metal cabinet
  • Adjustable ozone output control provides from 3 to 300 mg/hr.
  • Used in small to medium size laboratories: Up to 10000 cubic feet
  • Eliminates various odors
  • 5-year warranty included.
  • The dimensions measure (10.5 L x 6.5 W x 8 H) in.
  • Available with the FS017 Disposable Sporax Antimicrobial Replacement Filter as an optionalaccessory.

Specifications

For Use With (Equipment) Enclosure
Product Type Air Purifier
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.