Learn More
Slice™ Small Scissors
Description
- Zirconium oxide Slice™ safety blades
- Durable reinforced nylon handle with soft-touch finger grips
- Ambidextrous design
- Finger-friendly™ edge lasts 11x longer than metal
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil, lubricant, and maintenance free
- BPA, phthalate, and lead-free tool
- Lightweight and compact
Specifications
Specifications
| Length (English) | 5.2 in. |
| Length (Metric) | 132 mm |
| Material | GFN, TPE, Stainless Steel, Zirconium Oxide |
| Size | Small |
| Color | White/Orange |
| For Use With (Application) | Safety Cutting |
| Includes | Zirconium oxide safety blades |
| No. per Pack | 1 Ea. |
| Weight (English) | 1.2 oz. |
| Weight (Metric) | 34 g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.