Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Small Volume™ 384-well, Cell Culture-Treated, Flat-Bottom Microplate
Shop All Greiner Bio-One ProductsDescription
- Saves sample volume
- Standardized footprint
- Allows perfect bottom reading even at low working volumes
Specifications
Specifications
| Lid | Without Lid |
| Array | 16 x 24 |
| Autoclavable | Not Autoclavable |
| Color | Black, Clear Bottom |
| Material | Cycloolefin |
| No. of Wells | 384 |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Well Shape | Flat Bottom (F-well) |
| Well Design | Chimney |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?