Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MedSchenker™ Smart Collection System™
SDP

Catalog No. 23000011
Change view
Click to view available options
Length (Metric):
153 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
23-000-011 153 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-000-011 Supplier MedSchenker™ Supplier No. SCS30A
Add to Cart
Add to Cart
This item is not returnable. View return policy

The MedSchenker™ Smart Collection System™ is a complete system for the collection, transport and maintenance of viruses. It combines Smart Transport Medium (STM™) with a Nasopharyngeal CavSwab™.

  • Packaged as a complete system, including Smart Transport Medium (STM™), Nasopharyngeal CavSwab™, and CQ-Lock™ screw cap to prevent leaks even in pneumatic tubes
  • Maintains organism viability for 48 hours at room or refrigerated temperature
  • Top-grade antibiotics and amino acids inhibit bacteria and fungal flora growth while retaining viability of the sample
  • Precision scalloped surface of ‘cavums’ provide a greater surface area to absorb and collect larger amounts of specimen
  • Allium™ flock technology: nylon fibers on swab adapt to direction of push or pull
  • Notched shaft increases grip and dexterity while also reducing the amount of stress on the practitioner
  • Electron beam sterilized and individually wrapped in pouches to ensure 100% sterility

Specifications

Shelf Life 1 Year
Tip Type Allium™ flock technology
Certifications/Compliance ISO 13485
Applicator Material Nylon
Includes CavSwab Nasopharyngeal and Smart Transport Medium 3 mL
Tip Material Nylon
Sterility Sterile
Handle Material Nylon
Shipping Condition Room temperature
Storage Requirements Room temperature
For Use With (Application) Nasopharyngeal viral sample collection and transport
Diameter (English) Tip 0.051 in.
Color White
Diameter (Metric) Tip 1.3 mm
Length (English) Tip 0.866 in.
Length (English) 6.02 in.
Length (Metric) 153 mm
Length (Metric) Tip 22 mm
No. per Pack 50 Pk.
No. per Case 500/Cs.
Cap Color Blue
Media Type Viral Transport Media
Breakpoint 101.3 mm
Quantity 10 Pk./Cs.
Length (Metric) Shaft 131 mm
Length (English) Shaft 5.15 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.