Learn More
O&M Halyard Smart-Fold Sterilization Wrap
Description
- Reference line for accurate tray placement
- Handy positioning strips hold material in place for easier wrapping
- Three-layer reinforcement zones protect edges and corners
- White inner sheet makes inspection up to 86% faster
- Pull tabs for easy aseptic opening
- Unique shape reduces excess material by 22%
- Impact-resistant fabric resists tears and cuts in handling
- POWERGUARD technology for 99% bacterial filtration effectiveness
- Fire-resistant; Abrasion-resistant
- Meets the ISO 11607 microbial barrier challenge, to protect instruments during storage, transport and handling
- Compatible with most common sterilization modalities: Pre-vacuum steam, Ethylene oxide
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | NFPA Class 1 and ISO 11607 |
| Color | White, Blue |
| Material | SMS Fabric (H650) |
| Sterility | Non-sterile |
| No. per Case | 48/Cs. |
| Dimensions (L x W) | 22 x 45 in. (55 x 114 cm) |
| Product Type | Sterilization Wrap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.