Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medschenker™ Smart Transport Medium & AccuSwab Nasopharyngeal Bundle
SDP

Catalog No. 23000005
Change view
Click to view available options
Volume (Metric):
1.5 mL
3 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
23-000-005 3 mL
23-000-004 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 23-000-005 Supplier Medschenker™ Supplier No. STM30AC10B
Add to Cart
Add to Cart
This item is not returnable. View return policy

For collection, transport and maintenance of viruses.

  • Medschenker™ STM includes antibiotics to help inhibit bacteria and fungal flora in the sample for the most accurate results
  • Medschenker™ STM is a stand-up and shatterproof tube enabling quality centrifugation of the sample
  • Patient sample material and particles are rapidly released and dispersed
  • It maintains organisms viability for 48 hours at room or refrigerated temperature
  • MedSchenker™ STM features a new cap-lock system for secure transport without the risk of leaking or spilling
  • Designed for perfect bend without creating additional irritation for the patient
  • Electron beam sterilized and individually wrapped in pouches to ensure 100% sterility
  • Nylon fiber flocked tip that is more comfortable and less intrusive than traditional polyester swabs
  • Developed out of extensive collaboration with physicians and clinical microbiologist
  • This superior design allows for a quick sample uptake and elution of more than 90% of the sample

Specifications

Certifications/Compliance ISO 13485
Closure Type Screw Cap
Description Breakpoint: 100 mm
Includes Smart Transport Medium & Accuswabs Nasopharyhgeal
Quantity 1000/Cs.
Tip Material Nylon Fiber
Volume (Metric) 3 mL
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.