Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl SmartCell™ Chrome Shelving Divider

Catalog No. 11222027
Change view
Click to view available options
Dimensions (L x W):
3 x 6 in.
6 x 6 in.
12 x 6 in.
18 x 6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-222-027 3 x 6 in.
11-222-028 6 x 6 in.
11-222-029 12 x 6 in.
11-222-030 18 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 11-222-027 Supplier Wanzl Supplier No. T.H36DV
Add to Cart
Add to Cart
This item is not returnable. View return policy

Chrome Plus Basket Divider for SmartCell Shelving System.

  • Allow for custom compartmentalization of the SmartCell™ basket system.
  • Large and small articles alike are stored in separate compartments, allowing for easy identification and quick retrieval

Specifications

Color Chrome
Material Steel
Dimensions (L x W) 3 x 6 in.
For Use With (Application) Shelving
For Use With (Equipment) SmartCell™
Includes 1 Divider
Width (English) 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.