Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl SmartCell™ Post Mount Basket

Catalog No. 11222055
Change view
Click to view available options
Dimensions (L x W):
18 x 36 in.
18 x 48 in.
18 x 60 in.
24 x 36 in.
24 x 48 in.
24 x 60 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-222-055 24 x 60 in.
11-222-050 18 x 36 in.
11-222-051 18 x 48 in.
11-222-052 18 x 60 in.
11-222-053 24 x 36 in.
11-222-054 24 x 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 11-222-055 Supplier Wanzl Supplier No. T.HPM2460BSK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

All fine mesh wire baskets are plated in hospital-grade chrome and the framework is finished with industrial strength powder coat to enhance the durability and longevity of the system.

  • Baskets are available in a flat configuration or can be angled for easier access.
  • Adjustable dividers can be added to customize

Specifications

Color Chrome
Material Steel
Dimensions (L x W) 24 x 60 in.
For Use With (Application) Shelving
Includes Post Mount Basket
Width (English) 60 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.