Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl SmartCell™ Shelving Med-Glide Caster

Catalog No. 11222026
Change view
Click to view available options
Diameter (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
11-222-026 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-222-026 Supplier Wanzl Supplier No. T.HST4CBMED
Add to Cart
Add to Cart
This item is not returnable. View return policy

4 in. Threaded Stem Caster is used for SmartCell Shelving System.

  • Casters are mounted to ¾ in. steel bar, to provide a larger footprint and prevent units from becoming top-heavy.
  • Med-Glide Plus casters resist oxidation and rust, due to their fiber reinforced plastic structure.
  • They require no maintenance for optimum performance and reliability.
  • Caster size is 4 x 1 ¼ in. with a weight capacity of 330 lb. for static loads and 200 lb. for dynamic loads.

Specifications

For Use With (Equipment) SmartCell™ Shelving System
Color Chrome
For Use With (Application) Shelving
Diameter (Metric) 101.6 mm
Diameter (English) 4 in.
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.