Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC World Dryer Electric Hand Dryer, Hardwire, Touchless, Aluminum, 120V

Catalog No. 502839756
Encompass

The Electric Hand Dryer is a hardwired, touchless unit constructed from durable aluminum, designed for efficient and hygienic hand drying. It provides a rapid 10-second dry time and is suitable for wall mounting. Operating at 120 V with a power rating of 1200 W, this white-colored hand dryer measures 12.5 in in height, 8 in in width, and 9.3 in in depth. It is manufactured in Malaysia.

  • Connection type: Hardwire
  • Activation method: Touchless
  • Material: Aluminum
  • Dry time: 10 seconds
  • Mount type: Wall
  • Voltage: 120 V
  • Power rating: 1200 W
  • Overall height: 12.5 in
  • Overall width: 8 in
  • Overall depth: 9.3 in
  • Dryer color: White
  • Country of origin: Malaysia

Catalog No. 50-283-9756 Supplier MSC Supplier No. 78291705
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Electric Hand Dryer is a hardwired, touchless unit constructed from durable aluminum, designed for efficient and hygienic hand drying. It provides a rapid 10-second dry time and is suitable for wall mounting. Operating at 120 V with a power rating of 1200 W, this white-colored hand dryer measures 12.5 in in height, 8 in in width, and 9.3 in in depth. It is manufactured in Malaysia.

  • Connection type: Hardwire
  • Activation method: Touchless
  • Material: Aluminum
  • Dry time: 10 seconds
  • Mount type: Wall
  • Voltage: 120 V
  • Power rating: 1200 W
  • Overall height: 12.5 in
  • Overall width: 8 in
  • Overall depth: 9.3 in
  • Dryer color: White
  • Country of origin: Malaysia

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.