Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LevGo smartStand™ Disposable Weighing Stand

Catalog No. 15555003
Change view
Click to view available options
Material:
Aluminum Foil
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
15-555-003 Aluminum Foil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-555-003 Supplier LevGo Supplier No. 13001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The LevGo smartStand is a universal rack that bends to your needs. It supports weighing paper, props up micro tube strips, supports your spatula on the bench, and can keep your 1.5 mL tubes from disappearing in the ice. Squeeze, stretch, bend and mold to your specific needs.

  • Use for weighing and transport of precious samples
  • Use upright for wide ∼90° opening or inverted for narrow ∼45° opening
  • Pinchable sides facilitate closing edges of weighing paper
  • Lightweight: < 0.65 gm
  • Bend to your requirements
  • Reusable and autoclavable / disposable and recyclable (aluminum)
  • 100% USA design, materials and manufacturing
  • Patent pending

The LevGo smartStand™ reduces the inconveniences associated with weighing paper by providing much needed structural support when manipulating precious samples. No more creased paper suddenly flopping closed. No more samples trapped in weighing paper that is pinched closed too tightly. No more sample spilling during transfer. With the smartStand your sample is easily moved from bench to scale to beaker.

Specifications

Material Aluminum Foil
Height (Metric) 2 cm
Height (English) 0.75 in.
Length (English) Base 2.75 in.
Length (Metric) Base 7 cm
Width (English) Base 1.5 in.
Width (Metric) Base 4 cm
Color Silver
Description Moldable light weight support stand for weighing paper and other lab items
For Use With (Application) Use with weighing paper, strip tubes, spatulas
Quantity 75
Weight (Metric) Approx. 0.65 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.