Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall 6 in. Prong Hook, Metroseal Gray Epoxy

Catalog No. 13460270 Shop All Metro Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13-460-270 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-460-270 Supplier Metro™ Supplier No. PGHK6K4
Add to Cart
Add to Cart

SmartWall 6 in. Prong Hook are perfect for adding space to hang small wares.

  • 6 in. Prong Hook with 10 lbs. weight capacity is suitable for holding utensils and other lightweight cooking or straining vessels.
  • Attaches to any SmartWall wire grid.
  • Each hook has clasps in the back making it easy to shift as it needs change.

Specifications

Product Type Prong Hook
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
For Use With (Equipment) SmartWall Shelving
No. of Shelves None
Weight (Metric) 0.2 kg
Width (Metric) 31.75 mm
Weight (English) 0.6 lb.
With Casters No
Width (English) 1.25 in.
Length (English) 7.625 in.
Load Bearing Capacity (English) 10 lb.
Height (Metric) 142.875 mm
Load Bearing Capacity (Metric) 4 kg
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Color Gray
Autoclavable Not Autoclavable
Length (Metric) 193.675 mm
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.