Learn More
Description
- Mount directly to slotted uprights.
- Suitable for use with Super Erecta, MetroMax Q, and MetroMax i shelves.
- Double (intermediate) shelf supports are used when configuring side-by-side wall shelving units.
- Sold individually.
Specifications
Specifications
| Product Type | Double Shelf Support |
| Color | Gray |
| Material | Epoxy-coated Steel |
| Autoclavable | Not Autoclavable |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| For Use With (Equipment) | SmartWall Shelving |
| Height (English) | 8 in. |
| Height (Metric) | 207.96 mm |
| Length (English) | 21 in. |
| Length (Metric) | 598.49 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.