Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Grid Shelf with Retaining Ledge

Catalog No. 13460303 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
30 x 18 in.
36 x 14 in.
36 x 18 in.
48 x 14 in.
48 x 18 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
13-460-303 36 x 14 in.
13-460-306 48 x 14 in.
13-460-304 30 x 18 in.
13-460-307 36 x 18 in.
13-460-305 48 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-460-303 Supplier Metro™ Supplier No. GS1436K4
Add to Cart
Add to Cart

Create a unique storage and workstation system for often underutilized wall space with the SmartWall Grid Shelf with Retaining Ledge.

  • 2 in. high front retaining ledge helps to contain bulky items.
  • 50 lb. weight capacity
  • Attaches quickly and easily to SmartWall wire grids without using tools.
  • Open-air wire design that promotes airflow.

Specifications

Product Type Shelf with Retaining Ledge
Width (Metric) 390.525 mm
Load Bearing Capacity (Metric) 22 kg
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Length (Metric) 895.35 mm
Load Bearing Capacity (English) 50 lb.
Color Gray
Height (English) 7.75 in.
For Use With (Equipment) SmartWall Shelving
Height (Metric) 196.85 mm
Autoclavable Not Autoclavable
Dimensions (L x W) 36 x 14 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Weight (English) 8.4 lb.
Weight (Metric) 3.8 kg
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.