Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Lid Holder/Drying Shelf, Metroseal Gray Epoxy

Catalog No. 13460396 Shop All Metro Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13-460-396 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-460-396 Supplier Metro™ Supplier No. IWA11K4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Add a space for drying your lids and dishes to your SmartWall system with the SmartWall Lid Holder/Drying Shelf.

  • Open-wire design works to prevent wet nesting.
  • Each holder is 8.25 in. x 13.5 in. x 4.5 in.
  • No tools required to assemble.
  • Built to fit 1/6 and 1/9 size pan lids.

Specifications

Product Type Lid Holder/Drying Shelf
Color Gray
Material Epoxy-coated Steel
Autoclavable Not Autoclavable
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) SmartWall Shelving
Height (Metric) 114.3 mm
Length (English) 13.5 in.
Length (Metric) 342.9 mm
No. of Shelves None
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Width (English) 8.25 in.
Width (Metric) 209.55 mm
With Casters No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.