Learn More
Description
- Ideal for managing small supplies or tools.
- Easily attachable to SmartWall grids without using tools.
Specifications
Specifications
| Product Type | Light-Duty Shelf with Side Ledges |
| Color | Gray |
| Material | Epoxy-coated Steel |
| Autoclavable | Not Autoclavable |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| For Use With (Equipment) | SmartWall Shelving |
| Height (Metric) | 117.475 mm |
| Length (English) | 18.5 in. |
| Length (Metric) | 469.9 mm |
| No. of Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.