Learn More
Description
- Easy-to-use air-drying solution.
- Racks are 14.125 in. x 12.125 in.
- Attachable to all Metro wall grid shelves, shelf grids, and enclosure panel.
- No tools necessary.
- Designed to hold up to 26 lids for 1/2 and 1/3 size pans.
Specifications
Specifications
| Product Type | Slanted Lid Holder/Drying Shelf |
| Color | Gray |
| Material | Epoxy-coated Steel |
| Autoclavable | Not Autoclavable |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| For Use With (Equipment) | SmartWall Shelving |
| Height (Metric) | 307.98 mm |
| Length (English) | 20.75 in. |
| Length (Metric) | 527.05 mm |
| No. of Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.