Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Spice Rack, Metroseal Gray Epoxy

Catalog No. 13460363 Shop All Metro Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13-460-363 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-460-363 Supplier Metro™ Supplier No. SR24K4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Make sure your favorite spices are always within reach with the SmartWall Spice Rack.

  • Accommodates up to eight 24 oz. containers.
  • Easily attaches to any SmartWall Grid without the use of tools.
  • This rack can also be attached to Super Erecta wire shelves.

Specifications

Product Type Spice Rack/Utility Shelf
Width (English) 5.25 in.
Weight (Metric) 1.2 kg
With Casters No
Weight (English) 2.8 lb.
No. of Shelves None
Length (English) 22.5 in.
Length (Metric) 571.5 mm
For Use With (Equipment) SmartWall Shelving
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Color Gray
Autoclavable Not Autoclavable
Height (Metric) 101.6 mm
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Width (Metric) 133.35 mm
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.