Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Upright

Catalog No. 13460314 Shop All Metro Products
Change view
Click to view available options
Height (English):
15 in.
30 in.
45 in.
72 in.
85 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
13-460-314 85 in.
13-460-313 15 in.
13-460-312 30 in.
13-460-311 45 in.
13-460-310 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-460-314 Supplier Metro™ Supplier No. SWU85K4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Create a unique storage and workstation system for underutilized wall space with SmartWall Uprights.

  • Built-in slots allow shelf supports and grids to attach without tools or hardware.
  • 1.5 in. (38 mm) slot spacing allows shelves and grids to be adjusted on 1.5 in. (38 mm) increments.
  • Designed for medium-duty applications.
  • Two uprights are required for a stand-alone unit.
  • Each part number is one individual upright.

Specifications

Product Type Storage and Workstation System
Color Gray
Material Epoxy-coated Steel
Autoclavable Not Autoclavable
Depth (Metric) 47.625 mm
Depth (English) 1.875 in.
For Use With (Application) Laboratory, Cleanroom Non-Autoclavable Applications
For Use With (Equipment) SmartWall Shelving
Height (English) 85 in.
Height (Metric) 214.63 cm
Style Upright
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (English) 10.7 lb.
Weight (Metric) 4.8 kg
Width (English) 1.125 in.
Width (Metric) 28.575 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.