Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Utensil Holders

Catalog No. 13460362 Shop All Metro Products
Change view
Click to view available options
Length (English):
4.375 in.
10.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-460-362 4.375 in.
13-460-361 10.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-460-362 Supplier Metro™ Supplier No. IWA14K4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Metro SmartWall Utensil Holders make it easy to organize and store multiple utensils.

  • Quickly and easily attaches to any SmartWall wire grid.
  • Open-wire design helps to visualize utensils.
  • Easy-glide design allows utensils to be inserted into individual slot openings at ease.

Specifications

Product Type Small Utensil Holder
Color Gray
Material Epoxy-coated Steel
Autoclavable Not Autoclavable
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) SmartWall Shelving
Height (English) 4 in.
Height (Metric) 101.6 mm
Length (English) 4.375 in.
Length (Metric) 111.125 mm
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (English) 1.9 lb.
Weight (Metric) 0.8 kg
Width (English) 10.375 in.
Width (Metric) 263.525 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.