Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Hypodermic Needle-Pro™

Catalog No. 22004229
Encompass
Change view
Click to view available options
Gauge:
20 G
21 G
22 G
25 G
Length (English):
0.62 in.
1 in.
1.5 in.
Color:
Black
Green
Orange
Yellow
Diameter (English) Outside:
0.019 in.
0.027 in.
0.031 in.
0.035 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English) Color Diameter (English) Outside
22-004-229 21 G 1.5 in. Green 0.031 in.
22-004-245 25 G 0.62 in. Orange 0.019 in.
22-004-231 22 G 1.5 in. Black 0.027 in.
22-004-228 20 G 1 in. Yellow 0.035 in.
22-004-232 22 G 1 in. Black 0.027 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-004-229 Supplier ICU Medical Supplier No. 4272
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combines a hypodermic needle with a needle protection device.

  • Provides one-handed needlestick protection for syringe blood draw
  • The contaminated needle can be immediately secured in the protective sheath after blood draw has been completed, reducing the possibility of needlestick injury
  • Needle hub and packaging are color coded for easy identification
  • Syringe not included

Order Info

Individually packaged and sterile

Compliance

Developed in accordance with the OSHA bloodborne pathogens standard

Specifications

Product Type Hypodermic Blood Draw Needle
Sterility Sterile
Actuation Single-handed
Certifications/Compliance NIOSH CDC, OSHA
Color Green
Connectors Luer Slip
Diameter (English) Outside 0.031 in.
Diameter (Metric) Outside 0.08 cm
For Use With (Application) Wide range of clinical applications involving hypodermic needles, for medication delivery through injection
For Use With (Equipment) Luer Slip and Luer-Lok syringes
Gauge 21 G
Includes Orange hinged Protective Sheath
Length (English) 1.5 in.
Length (Metric) 3.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.