Learn More
ICU Medical Hypodermic Needle-Pro™ Edge™ Device for Insulin Injections
Description
- Single-handed technique
- Detachable needle allows use of a two-needle injection technique
- Needle gauge: 26 G
- Length: 0.5 in. (1.27cm)
- Capacity: 1mL
Specifications
Specifications
| Certifications/Compliance | NIOSH/CDC |
| Color | Cream |
| Needle Gauge | 26 G |
| Includes | Detachable needle |
| Length (English) | 0.5 in. |
| Length (Metric) | 1.27 cm |
| Product Type | Insulin Syringe |
| Volume (Metric) | 1 mL |
| For Use With (Equipment) | U 100 Insulin |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.