Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Multisample Blood Collection Needles

Catalog No. 22004251
Encompass
Change view
Click to view available options
Needle Gauge:
20 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
22-004-251 20 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-004-251 Supplier ICU Medical Supplier No. 80205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Venipuncture Needle-Pro™ devices

  • Ideal for clinical application
  • Needle hub color is yellow
  • Needle gauge: 20 G
  • Length: 1.5 in. (3.81cm)

Specifications

Color Yellow
Needle Gauge 20 G
Length (English) Needle 1.5 in.
Product Type Blood Collection Needle
For Use With (Equipment) Venipuncture Needle-Pro Devices
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.